Shop All Solenoid Coils
Festo
Solenoid Coil MSN1W-24AC/12DC
Mfr # MSN1W-24AC/12DC
Zoro # G302717795
$26.35
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
- Brand Festo
- MFR # MSN1W-24AC/12DC
- Zoro # G302717795
- Country of Origin Germany
- Category Solenoid Coils
Description
Solenoid Coil Msn1W-24Ac/12Dc For Ac Voltage, Without Plug Socket. Assembly Position=Any, Min. Pickup Time=10 Ms, Duty Cycle=100 %, Power Factor Cos {Phi}=0,7, Characteristic Coil Data=(* 12 V Dc: 5 W, * 24 V Ac: 50 Hz, Pick-Up Power 7.5 Va, Holding Power 5 Va, * 24 V Ac: 60 Hz, Pick-Up Power 5 Va, Holding Power 3.7 Va)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WEG Arbor Motor, 5 HP, 1740 RPM, 208-230/460V (00518ES3ESA90LL)
- NSK NSK 696 2Z, 600 Series Single Row Deep Groove Ball Bearing (696 2Z)
- MILTON High Pressure FRL Regulator, 1/2" NPT (1115-8)
- FESTO Ball Valve VZBE-1-T-63-T-2-F0405-V15V15 (VZBE-1-T-63-T-2-F0405-V15V15)
- FESTO Solenoid Coil MSFG-24/42-50/60-OD (MSFG-24/42-50/60-OD)
- FESTO Solenoid Coil VACF-B-C1-5 (VACF-B-C1-5)
- FESTO Solenoid Coil MSFG-12 (MSFG-12)
- FESTO Solenoid Coil VACF-B-B2-1 (VACF-B-B2-1)
- FESTO Solenoid Coil VACS-C-C1-1 (VACS-C-C1-1)
- FESTO Solenoid Coil MH-2-24VDC-PA (MH-2-24VDC-PA)
- ARO Coil, Solenoid, 240 Vac (119690-35)
- Festo Pneumatic Valves