Shop All Solenoid Coils
Festo
Solenoid Coil MSN1W-110AC-OD
Mfr # MSN1W-110AC-OD
Zoro # G602719345
$31.69
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
- Brand Festo
- MFR # MSN1W-110AC-OD
- Zoro # G602719345
- Country of Origin Germany
- Category Solenoid Coils
Description
Solenoid Coil Msn1W-110Ac-Od For Ac Voltage, Without Plug Socket. Assembly Position=Any, Min. Pickup Time=10 Ms, Duty Cycle=100 %, Power Factor Cos {Phi}=0,7, Characteristic Coil Data=(* 110 V Ac: 50 Hz, Pick-Up Power 7.5 Va, Holding Power 5 Va, * 110 V Ac: 60 Hz, Pick-Up Power 5 Va, Holding Power 3.7 Va, * 120 V Ac: 60 Hz, Pick-Up Power 5 Va, Holding Power 3.7 Va)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NTN Angular Bearing, 40 Deg, 70mm Bore, 150 OD (7314BG)
- KOYO Medium Ball Bearings 31-52mm (6302 2Z C3)
- REELCRAFT Hose Bumper, SS Hardware, 3/4"" (3-HS1004-3)
- SMC Compact Cylinder, 63mm Bore, 150mm Stroke (CDQ2A63-150DCZ)
- FESTO Solenoid Coil MSN1G-24DC-OD (MSN1G-24DC-OD)
- FESTO Solenoid Coil VACS-C-C1-1 (VACS-C-C1-1)
- FESTO Solenoid Coil MSFW-24-50/60 (MSFW-24-50/60)
- FESTO Solenoid Coil VACF-B-B2-1 (VACF-B-B2-1)
- FESTO Solenoid Coil VACF-B-C1-3W (VACF-B-C1-3W)
- FESTO Solenoid Coil VACF-B-C1-1 (VACF-B-C1-1)
- ARO Coil, Solenoid, 24 VDC (116218-39)
- Festo Solenoid Coils