Shop All Solenoid Valve Accessories
Festo
Soft-Start Valve VABF-S6-1-P5A4-N12-4-1
Mfr # VABF-S6-1-P5A4-N12-4-1
Zoro # G002729968
product price: $591.99
/ea
Free Shipping & Returns
$591.99
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
- Brand Festo
- MFR # VABF-S6-1-P5A4-N12-4-1
- Zoro # G002729968
- Country of Origin Hungary
- Category Solenoid Valve Accessories
Description
Soft-Start Valve Vabf-S6-1-P5A4-N12-4-1 Max. Positive Test Pulse With Logic 0=2500 μs, Max. Negative Test Pulse With Logic 1=1400 μs, Vibration Resistance=Transport Application Test At Severity Level 2 In Accordance With Fn 942017-4 And En 60068-2-6, Shock Resistance=Shock Test With Severity Level 2 In Accordance With Fn 942017-5 And En 60068-2-27, Based On The Standard=Iso 5599-2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- THOMSON Ball Bushing, Bore Dia 1.500 In (A243848)
- SKF SKF 6205-2Z, Single Row Ball Bearings (6205-2Z)
- SKF SKF-6311 2Z, Single Row Ball Brgs, 6311 2Z (6311 2Z)
- TIMKEN TIM-376, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 376 (376)
- FESTO Connecting Cable NEBV-S1G25-K-5-N-LE25-S6 (NEBV-S1G25-K-5-N-LE25-S6)
- FESTO Plug Socket With Cable KMF-1-24DC-2.5-LED (KMF-1-24DC-2.5-LED)
- FESTO Blanking Plug QSPC10 (QSPC10)
- FESTO Plug Socket MSSD-F-S-M16 (MSSD-F-S-M16)
- FESTO Connecting Cable NEBV-Z4WA2L-R-E-5-N-LE2-S1 (NEBV-Z4WA2L-R-E-5-N-LE2-S1)
- FESTO Plug Socket With Cable KMF-1-230AC-5 (KMF-1-230AC-5)
- AVENTICS Fieldbus I/O Module (240-241)
- Festo Solenoid Valve Accessories