Shop All Solenoid Valve Accessories
Festo
Soft-Start Valve VABF-S6-1-P5A4-N12-4-1-P
Mfr # VABF-S6-1-P5A4-N12-4-1-P
Zoro # G402730021
product price: $726.99
/ea
Free Shipping & Returns
$726.99
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
- Brand Festo
- MFR # VABF-S6-1-P5A4-N12-4-1-P
- Zoro # G402730021
- Country of Origin Hungary
- Category Solenoid Valve Accessories
Description
Soft-Start Valve Vabf-S6-1-P5A4-N12-4-1-P Max. Positive Test Pulse With Logic 0=2500 μs, Max. Negative Test Pulse With Logic 1=1400 μs, Vibration Resistance=Transport Application Test At Severity Level 2 In Accordance With Fn 942017-4 And En 60068-2-6, Shock Resistance=Shock Test With Severity Level 2 In Accordance With Fn 942017-5 And En 60068-2-27, Based On The Standard=Iso 5599-2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth (40BS18H X 1 1/2)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SCJT 3/4)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (288405)
- KBC Ball Bearing, 60mm x 110mm x 22mm, single row deep groove ball bearing, two shields, C3 Fit (6212-ZZ KBC)
- FESTO Plug Socket With Cable KMV-1-24-10-LED (KMV-1-24-10-LED)
- FESTO Manual Override AHB-MD/MF/MV (AHB-MD/MF/MV)
- FESTO Connecting Cable NEBV-S1G25-K-5-N-LE25-S6 (NEBV-S1G25-K-5-N-LE25-S6)
- FESTO Manual Override AHB-MEB (AHB-MEB)
- FESTO Connecting Cable NEBV-Z4WA2L-R-E-2.5-N-LE2-S1 (NEBV-Z4WA2L-R-E-2.5-N-LE2-S1)
- FESTO Connecting Cable NEBV-Z4WA2L-R-E-5-N-LE2-S1 (NEBV-Z4WA2L-R-E-5-N-LE2-S1)
- FESTO Plug Socket With Cable KMF-1-24-10-LED (KMF-1-24-10-LED)
- Festo Solenoid Valve Accessories