Shop All Solenoid Valve Accessories
Festo
Soft-Start Valve VABF-S6-1-P5A4-N12-4-1-N
Mfr # VABF-S6-1-P5A4-N12-4-1-N
Zoro # G302730008
product price: $686.99
/ea
Free Shipping & Returns
$686.99
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
- Brand Festo
- MFR # VABF-S6-1-P5A4-N12-4-1-N
- Zoro # G302730008
- Country of Origin Hungary
- Category Solenoid Valve Accessories
Description
Soft-Start Valve Vabf-S6-1-P5A4-N12-4-1-N Max. Positive Test Pulse With Logic 0=2500 μs, Max. Negative Test Pulse With Logic 1=1400 μs, Vibration Resistance=Transport Application Test At Severity Level 2 In Accordance With Fn 942017-4 And En 60068-2-6, Shock Resistance=Shock Test With Severity Level 2 In Accordance With Fn 942017-5 And En 60068-2-27, Based On The Standard=Iso 5599-2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON Fan Motor, Split-Ph, 1/3 HP, 1725,115v.48YZ (4UX68)
- DUPONT 10 oz Non-Stick Dry Lubricant Spray (DU9541)
- DAYTON 3ZN18 UHMW-PE Sleeve Bearing (3ZN18)
- MARVEL MYSTERY OIL Air Tool Oil, Bottle, 32 oz. (MM85R1)
- FESTO Plug Socket With Cable KMV-1-24-10-LED (KMV-1-24-10-LED)
- FESTO Plug Socket MSSD-C-TY-24DC (MSSD-C-TY-24DC)
- FESTO Plug Socket With Cable KMF-1-230AC-5 (KMF-1-230AC-5)
- FESTO Mounting Rail NRH-35-2000 (NRH-35-2000)
- FESTO Plug Socket MSSD-C-4P (MSSD-C-4P)
- FESTO Connecting Cable NEBV-S1G25-K-5-N-LE25-S6 (NEBV-S1G25-K-5-N-LE25-S6)
- SPEEDAIRE Manifold, 3/8NPT, 5599-2 Valves, ISO 1 (3FZV4)
- Festo Pneumatic Valves