Shop All Solenoid Valve Accessories
Festo
Soft-Start Valve VABF-S6-1-P5A4-G12-4-1
Mfr # VABF-S6-1-P5A4-G12-4-1
Zoro # G602729986
product price: $584.99
/ea
Free Shipping & Returns
$584.99
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
- Brand Festo
- MFR # VABF-S6-1-P5A4-G12-4-1
- Zoro # G602729986
- Country of Origin Hungary
- Category Solenoid Valve Accessories
Description
Soft-Start Valve Vabf-S6-1-P5A4-G12-4-1 Max. Positive Test Pulse With Logic 0=2500 μs, Max. Negative Test Pulse With Logic 1=1400 μs, Vibration Resistance=Transport Application Test At Severity Level 2 In Accordance With Fn 942017-4 And En 60068-2-6, Shock Resistance=Shock Test With Severity Level 2 In Accordance With Fn 942017-5 And En 60068-2-27, Based On The Standard=Iso 5599-2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.500in.L, 0 Hole (BBB1500750)
- CRC Battery Cleaner Acid Indicator, 12 oz (05023)
- DAYTON Shaft Collar, Clamp, 1Pc, 2-1/2 In, Steel (3ZN98)
- LINCOLN LUBRICATION Coupler, Buttonhead, 80933 (LIN80933)
- FESTO Threaded Sleeve NEAU-TA-M35-U4 (NEAU-TA-M35-U4)
- FESTO Plug Socket With Cable KMYZ-4-24-2, 5-B (KMYZ-4-24-2,5-B)
- FESTO Plug Socket MSSD-EB-S-M14 (MSSD-EB-S-M14)
- FESTO Plug Socket With Cable KMEB-1-24-2.5-LED (KMEB-1-24-2.5-LED)
- FESTO Plug Socket With Cable KMEB-1-230AC-5 (KMEB-1-230AC-5)
- FESTO Plug Socket With Cable KMYZ-4-24-0, 5-B (KMYZ-4-24-0,5-B)
- AVENTICS Fieldbus I/O Module (240-323)
- Festo Pneumatic Valves