Shop All Pneumatic Muffler
Festo
Silencer U-1/4-B-NPT
Mfr # U-1/4-B-NPT
Zoro # G902720058
$21.29
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
- Brand Festo
- MFR # U-1/4-B-NPT
- Zoro # G902720058
- Country of Origin Germany
- Category Pneumatic Muffler
Description
Silencer U-1/4-B-Npt For Reducing Noise And Avoiding Contamination At The Exhaust Ports Of Pneumatic Components. Assembly Position=Any, Operating Pressure Complete Temperature Range=0 - 10 Bar, Flow Rate To Atmosphere=3000 L/Min, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NACHI 6300 Series Deep Groove Radial Ball Brg W/Snap, 6305-2NSE9NR (6305-2NSE9NR)
- DAYTON AX36 Cogged V-Belt, 38 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Rib, 6A119 (6A119)
- FESTO Swivel Lever Valve RW/O-3-1/8 (RW/O-3-1/8)
- DIXON Air King Universal Swivel, Male NPT, 3/4" (AM7SWIV)
- FESTO Silencer UC-1/4-20 (UC-1/4-20)
- FESTO Silencer AMTE-M-LH-N38 (AMTE-M-LH-N38)
- FESTO Silencer U-3/8-B-NPT (U-3/8-B-NPT)
- FESTO Exhaust Air Flow Control Valve GRE-1/2 (GRE-1/2)
- FESTO Silencer U-1/8 (U-1/8)
- FESTO Silencer AMTE-M-LH-M3 (AMTE-M-LH-M3)
- SPEEDAIRE Silencer Muffler, 1/8 In MNPT, 11/16 Hex (1EJV9)
- Festo Pneumatic Muffler