Shop All Cylinder Position Sensors
Festo
Signal Converter SVE4-US-R-HM8-2P-M8
Mfr # SVE4-US-R-HM8-2P-M8
Zoro # G702725062
product price: $259.99
/ea
Free Shipping & Returns
$259.99
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
- Brand Festo
- MFR # SVE4-US-R-HM8-2P-M8
- Zoro # G702725062
- Country of Origin Germany
- Category Cylinder Position Sensors
Description
Signal Converter Sve4-Us-R-Hm8-2P-M8 Converts The Analogue Output Signal Of A Sensor Into Switching Points Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ul Ambient Temperature=-20 - 60 °C, Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=Free Of Copper And Ptfe, Signal Range=0 - 10 V +/-0,3 V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BAILEY Split Bronze Bushings (NU Series): 1 1/2 in. I.D., 1 1/2 in. Length, 1 21/32 in. O.D. (153845)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- BESTORQ Banded Belt, 52 in Outside Length, 1/2 in Top Width, 2 Ribs (A50/02)
- SPEEDAIRE Replacement Cartridge for PA-1/PAC-10 (PRC-30)
- FESTO Pressure Sensor SDE5-D10-O-Q6-P-M8 (SDE5-D10-O-Q6-P-M8)
- FESTO Proximity Sensor SIEN-M12B-PS-S-L (SIEN-M12B-PS-S-L)
- FESTO Vacuum Switch VPEV-1/8 (VPEV-1/8)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-7, 5-OE (SIES-8M-PO-24V-K-7,5-OE)
- FESTO Retainer GR-H-QS-6-8 (GR-H-QS-6-8)
- FESTO Connecting Cable NEBB-M8G3-P-2.5-LE3 (NEBB-M8G3-P-2.5-LE3)
- SMC Inline Solid 2 Wire Direct, Horizontal, 3m (D-M9BWL)
- Festo Pneumatic System Components