Shop All Cylinder Position Sensors
Festo
Signal Converter SVE4-US-R-HM8-2N-M8
Mfr # SVE4-US-R-HM8-2N-M8
Zoro # G402724815
product price: $256.99
/ea
Free Shipping & Returns
$256.99
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
- Brand Festo
- MFR # SVE4-US-R-HM8-2N-M8
- Zoro # G402724815
- Country of Origin Germany
- Category Cylinder Position Sensors
Description
Signal Converter Sve4-Us-R-Hm8-2N-M8 Converts The Analogue Output Signal Of A Sensor Into Switching Points Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ul Ambient Temperature=-20 - 60 °C, Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=Free Of Copper And Ptfe, Signal Range=0 - 10 V +/-0,3 V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL 1" ID x 50 ft Rubber Steam Hose RD (20045991)
- CONTINENTAL CONTITECH B58 Wrapped V-Belt, 61" Outside Length, 21/32" Top Width, 1 Ribs (B58)
- COXREELS Gear Guard for 1175 Series (7700)
- ARO Solenoid Air Control Valve, 18mm, 24VDC (M813SD-024-D)
- FESTO Proximity Sensor SIEN-M12NB-PS-S-L (SIEN-M12NB-PS-S-L)
- FESTO Position Transmitter SDAT-MHS-M125-1L-SA-E-0.3-M8 (SDAT-MHS-M125-1L-SA-E-0.3-M8)
- FESTO Mounting Clip SAMH-PE-MC-1 (SAMH-PE-MC-1)
- FESTO Connecting Cable NEBU-M8G3-K-0.5-M12G3 (NEBU-M8G3-K-0.5-M12G3)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-0, 3-M8D (SIES-8M-PO-24V-K-0,3-M8D)
- FESTO Diffuse Sensor SOOE-BS-R-PNLK-T (SOOE-BS-R-PNLK-T)
- SMC Rotary Table, Ext Shck, Size10, Basic Type (MSQB10H3)
- Festo Pneumatic System Components