Shop All Cylinder Position Sensors
Festo
Signal Converter SVE4-IS-R-HM8-2P-M8
Mfr # SVE4-IS-R-HM8-2P-M8
Zoro # G802724972
product price: $264.99
/ea
Free Shipping & Returns
$264.99
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
- Brand Festo
- MFR # SVE4-IS-R-HM8-2P-M8
- Zoro # G802724972
- Country of Origin Germany
- Category Cylinder Position Sensors
Description
Signal Converter Sve4-Is-R-Hm8-2P-M8 Converts The Analogue Output Signal Of A Sensor Into Switching Points Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ul Ambient Temperature=-20 - 60 °C, Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=Free Of Copper And Ptfe, Signal Range=0 - 20 Ma +/-0,6 Ma
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S24AJSR05210A)
- INGERSOLL-RAND Compressor, Air, 5.5 HP (SS3J5.5GH-WB)
- ARO Piggyback, Air Inlet 1/4", NPT, 47 scfm (P39124-620)
- TIMKEN Tapered Roller Bearing 4-8 Od, Trb Single Cup 4-8 Od (LM720610)
- FESTO Angled Plug Socket PEV-1/4-WD-LED-24 (PEV-1/4-WD-LED-24)
- FESTO Connecting Cable NEBU-M8G3-K-2.5-LE3 (NEBU-M8G3-K-2.5-LE3)
- FESTO Connecting Cable NEBB-M8G3-P-2.5-LE3 (NEBB-M8G3-P-2.5-LE3)
- FESTO Retainer GR-H-QS-6-8 (GR-H-QS-6-8)
- FESTO Pressure Sensor SDE5-D10-C-Q6E-P-M8 (SDE5-D10-C-Q6E-P-M8)
- FESTO Pressure Switch PEV-1/4-SC-OD (PEV-1/4-SC-OD)
- FESTO Proximity Sensor SIES-8M-NO-24V-K-7, 5-OE (SIES-8M-NO-24V-K-7,5-OE)
- Festo Pneumatic System Components