Shop All Cylinder Position Sensors
Festo
Signal Converter SVE4-HS-R-HM8-2P-M8
Mfr # SVE4-HS-R-HM8-2P-M8
Zoro # G602724745
Free Shipping & Returns
$247.99
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
- Brand Festo
- MFR # SVE4-HS-R-HM8-2P-M8
- Zoro # G602724745
- Country of Origin Germany
- Category Cylinder Position Sensors
Description
Signal Converter Sve4-Hs-R-Hm8-2P-M8 Converts The Analogue Output Signal Of A Sensor Into Switching Points Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ul Ambient Temperature=-20 - 60 °C, Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=Free Of Copper And Ptfe, Signal Range=For Position Sensor Smh-S1-Hg
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- REELCRAFT Bracket, One Bank (600370)
- PIX Belt, BX Cogged, 21/32 x 44 in. OC (BX41)
- BESTORQ Aftermarket 01-50-151 LILLISTON Replacement Belt, B112 (B112)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (80BS13H X 1 1/4)
- FESTO Pressure Switch PEV-1/4-SC-OD (PEV-1/4-SC-OD)
- FESTO Pressure Switch PEV-1/4-A-SW27 (PEV-1/4-A-SW27)
- FESTO Pressure Sensor SDE5-D10-O-Q4E-P-M8 (SDE5-D10-O-Q4E-P-M8)
- FESTO Connecting Cable NEBU-M12G5-K-2.5-LE5 (NEBU-M12G5-K-2.5-LE5)
- FESTO Proximity Sensor SIEN-M8NB-PS-S-L (SIEN-M8NB-PS-S-L)
- FESTO Mounting Kit SMB-8-FENG-50/63 (SMB-8-FENG-50/63)
- CANFIELD CONNECTOR Electric Reed, PNP, 4mm, Groove M8, Pigtail (9C10-000-331)
- Festo Pneumatic System Components