Shop All Air Cylinders
Festo
Short-Stroke Cylinder AEVC-80-25-I-P-A
Mfr # AEVC-80-25-I-P-A
Zoro # G002740093
product price: $324.99
/ea
Free Shipping & Returns
$324.99
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
- Brand Festo
- MFR # AEVC-80-25-I-P-A
- Zoro # G002740093
- Country of Origin Germany
- Category Air Cylinders
Description
Short-Stroke Cylinder Aevc-80-25-I-P-A For Proximity Sensing, Piston-Rod End With Female Thread. Stroke=25 Mm, Piston Diameter=80 Mm, Spring Return Force, Retracted=85 N, Based On The Standard=(* Iso 6431, * Hole Pattern, * Vdma 24562), Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DYNABRADE Insert, PK25 (95402)
- BESTORQ Kevlar V-Belt / 4L300LG, 4L300K (4L300K)
- TB WOODS Jaw Coupling Hub, AL100, Aluminum, 1-3/8" (AL100138)
- ELESA Oil electrical level indicators, HCV.127-E-SW-M12 (HCV-E)
- FESTO Standards-Based Cylinder DSBC-40-250-PPVA-N3 (DSBC-40-250-PPVA-N3)
- FESTO Standards-Based Cylinder DSBC-63-50-PPVA-N3 (DSBC-63-50-PPVA-N3)
- FESTO Clamping Module EV-20/180-5 (EV-20/180-5)
- FESTO Round Cylinder DSNU-32-320-P-A (DSNU-32-320-P-A)
- FESTO Compact Cylinder ADN-32-15-A-P-A (ADN-32-15-A-P-A)
- FESTO Compact Cylinder ADN-80-30-I-P-A (ADN-80-30-I-P-A)
- SPEEDAIRE Air Cylinder, 80 mm Bore, 100 mm Stroke, ISO Double Acting (5VMC3)
- Festo Pneumatic System Components