Shop All Air Cylinders
Festo
Short-Stroke Cylinder AEVC-50-25-I-P
Mfr # AEVC-50-25-I-P
Zoro # G602739619
product price: $195.99
/ea
Free Shipping & Returns
$195.99
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
- Brand Festo
- MFR # AEVC-50-25-I-P
- Zoro # G602739619
- Country of Origin Germany
- Category Air Cylinders
Description
Short-Stroke Cylinder Aevc-50-25-I-P No Facility For Sensing, Piston-Rod End With Female Thread. Stroke=25 Mm, Piston Diameter=50 Mm, Spring Return Force, Retracted=40 N, Based On The Standard=(* Iso 6431, * Hole Pattern, * Vdma 24562), Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PIX V-Belt, 3/8 X 66 (3V660)
- FESTO Push-In Fitting, Self-Sealing QSK-1/8-6 (QSK-1/8-6)
- ZORO SELECT Hose Clamp, 2 to 5 In, SAE 72, SS, PK10 (5872)
- JET-LUBE Anti Seize Compound, 12 oz, Spray Can (10041)
- FESTO Guided Drive DFM-25-50-P-A-GF (DFM-25-50-P-A-GF)
- FESTO Compact Cylinder ADNGF-16-20-P-A (ADNGF-16-20-P-A)
- FESTO Compact Cylinder ADN-40-50-I-P-A (ADN-40-50-I-P-A)
- FESTO Round Cylinder DSNU-32-40-P-A (DSNU-32-40-P-A)
- FESTO Standards-Based Cylinder ESNU-20-50-P-A (ESNU-20-50-P-A)
- FESTO Standards-Based Cylinder DSBC-32-50-PPVA-N3 (DSBC-32-50-PPVA-N3)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Round Body Double Acting (5ZEC5)
- Festo Air Cylinders