Shop All Air Cylinders
Festo
Short-Stroke Cylinder AEVC-32-10-I-P
Mfr # AEVC-32-10-I-P
Zoro # G602739527
product price: $102.99
/ea
Free Shipping & Returns
$102.99
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
- Brand Festo
- MFR # AEVC-32-10-I-P
- Zoro # G602739527
- Country of Origin Germany
- Category Air Cylinders
Description
Short-Stroke Cylinder Aevc-32-10-I-P No Facility For Sensing, Piston-Rod End With Female Thread. Stroke=10 Mm, Piston Diameter=32 Mm, Spring Return Force, Retracted=22 N, Based On The Standard=(* Iso 6431, * Hole Pattern, * Vdma 24562), Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 8 oz, Brush Top Can (13008)
- PARKER Hydraulic Check Valve, 5000 psi, 3/8 NPT (453-3/8S2-6)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-1/8-C)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- FESTO Compact Cylinder ADVU-12-15-A-P-A (ADVU-12-15-A-P-A)
- FESTO Compact Cylinder ADN-40-80-I-PPS-A (ADN-40-80-I-PPS-A)
- FESTO Compact Cylinder ADVU-25-10-A-P-A (ADVU-25-10-A-P-A)
- FESTO Guided Drive DFM-25-30-P-A-GF (DFM-25-30-P-A-GF)
- FESTO Standards-Based Cylinder DSNU-20-320-P-A (DSNU-20-320-P-A)
- FESTO Standards-Based Cylinder DNC-40-160-PPV-A (DNC-40-160-PPV-A)
- CKD 63Mm 1Mpa 200Mm Double Acting Pneumatic Cylinder (JSC3-G1-TA-63B200)
- Festo Air Cylinders