Shop All Air Motors
Festo
Servo Motor EMMT-AS-100-S-HS-RS
Mfr # EMMT-AS-100-S-HS-RS
Zoro # G502726337
product price: $1,671.99
/ea
Free Shipping & Returns
$1,671.99
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
- Brand Festo
- MFR # EMMT-AS-100-S-HS-RS
- Zoro # G502726337
- Country of Origin Bulgaria
- Category Air Motors
Description
Servo Motor Emmt-As-100-S-Hs-Rs Ambient Temperature=-15 - 40 °C, Note On Ambient Temperature=Up To 80°C With Derating -1.5%/°C, Max. Installation Height=4000 M, Note On Max. Installation Height=As Of 1,000 M, Only With Derating Of -1.0% Per 100 M, Storage Temperature=-20 - 70 °C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRU-FLATE LubriMatic Manual Grease Gun Kit 3 oz (30-132)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VL25X1/2;BRO (1VL25X1/2)
- WILKERSON Pneumatic Oil Filter, 1/4 In. NPT, 16 cfm (SM1-02-EYV0)
- MRC Double Row Ball Brgs, #5207 (5207)
- FESTO Servo Motor EMME-AS-40-S-LV-AMB (EMME-AS-40-S-LV-AMB)
- FESTO Servo Motor EMME-AS-100-S-HS-AS (EMME-AS-100-S-HS-AS)
- SPEEDAIRE Air Motor, 2.5 HP, 68 cfm, 2000 rpm (22UX63)
- GAST Stock 30/Skid 4Am-Nrv-22B Air Motor (4AM-NRV-22B)
- GAST Gast Standard 2Am-Nrv-89 Air Motor (2AM-NRV-89)
- GAST Stock 12/Skid 16Am-Frv-13 Air Motor (16AM-FRV-13)
- SPEEDAIRE Air Gearmotor, 0.34 HP, 21 cfm, 350 rpm (22UX82)
- Festo Pneumatic System Components