Shop All Pneumatic Parts
Festo
Service Kit PDAD-100-SP-12000
Mfr # PDAD-100-SP-12000
Zoro # G202731532
Free Shipping & Returns
$4,253.99
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
- Brand Festo
- MFR # PDAD-100-SP-12000
- Zoro # G202731532
- Country of Origin United Kingdom
- Category Pneumatic Parts
Description
Service Kit Pdad-100-Sp-12000 For Pdad Dryer. Operating Pressure=4 - 16 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [1:4:1], Note On Operating And Pilot Medium=Lubricated Operation Not Possible, Medium Temperature=2 - 50 °C, Ambient Temperature=5 - 50 °C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56H Frame (6K562BG)
- TOMPKINS Hydraulic Fitting-Flange12FOR-12FL C61 FLANGE PAD (W46-12-12)
- WESTWARD Grease Hose, 16-1/2 in. (45FG52)
- WARNER LINEAR Linear Actuator, 115VAC, 1200 lb., 12 In (K2XG10-115V-12)
- FESTO Mounting Bracket MS2-WR (MS2-WR)
- FESTO Connecting Cable NEBC-D8G4-ES-0.5-N-S-D8G4-ET (NEBC-D8G4-ES-0.5-N-S-D8G4-ET)
- FESTO Mounting Bracket HR-1/4-P (HR-1/4-P)
- FESTO Sealing Ring O-1/2 (O-1/2)
- FESTO Sealing Ring O-3/8 (O-3/8)
- FESTO Centring Sleeve ZBH-9 (ZBH-9)
- WILKERSON Auto Drain (X02-04-F00)
- Festo Pneumatic Parts