Shop All Pilot Air Control Valves
Festo
Separator VABD-4.2-B
Mfr # VABD-4.2-B
Zoro # G902750789
$24.99
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
- Brand Festo
- MFR # VABD-4.2-B
- Zoro # G902750789
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Separator Vabd-4.2-B Corrosion Resistance Classification Crc=0 - No Corrosion Stress, Materials Note=Conforms To Rohs, Material Seals=Nbr, Material Screws=Steel, Material Snap Ring=Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON DC Gearmotor, 120.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 90V DC Voltage (3XA86)
- BESTORQ B48 V Belt, 51 in Outside Length, 5/8 in Top Width, 1 Ribs (B48)
- TRITAN Insert Ball Brng, UC, 2-7/16 dia, Setscrew (UC212-39)
- NATIONAL Small Bore Metric Seals, 100X120X12-R2LS32-S (100X120X12-R2LS32-S)
- FESTO Pneumatic Valve VUWS-L30-M52-M-N38 (VUWS-L30-M52-M-N38)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- FESTO Solenoid Valve CPE18-M3H-5L-1/4 (CPE18-M3H-5L-1/4)
- FESTO Solenoid Valve JMFH-5/2-D-2-C (JMFH-5/2-D-2-C)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M7 (CPE10-M1BH-3GL-M7)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B632000XXA)
- Festo Pilot Air Control Valves