Shop All Cylinder Position Sensors
Festo
Sensor Box SRBE-CA3-YR90-MW-22A-1W-C2N12-C1
Mfr # SRBE-CA3-YR90-MW-22A-1W-C2N12-C1
Zoro # G202731495
Free Shipping & Returns
$384.99
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
- Brand Festo
- MFR # SRBE-CA3-YR90-MW-22A-1W-C2N12-C1
- Zoro # G202731495
- Country of Origin Italy
- Category Cylinder Position Sensors
Description
Sensor Box Srbe-Ca3-Yr90-Mw-22A-1W-C2N12-C1 For Electrical Feedback And Position Monitoring Of Process Valves Actuated With Pneumatic Quarter Turn Actuators, Electromechanical Measuring Principle. Design=Angular, Based On The Standard=(* En 60947-5-1, * Iso 5211), Ce Mark (See Declaration Of Conformity)=To Eu Directive Low-Voltage Devices, Atex Category Gas=Ii 2G, Explosion Ignition Protection Type Gas=(* Aex D Iib T5 Gb, * Ex D Iib T5 Gb)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SIMPLE GREEN Simple Green Anti-Spatter, 1 Ga. (1410000413454)
- WEATHERHEAD Compression Union 1/4In, 0062X04 (62X4)
- DAYTON Motor, Sh Pole, 1/20 HP, 1550,115V, 4.4, ODP (1AGF8)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164166, Pressure Line, 10 micron, Outside-In (MF0058760)
- FESTO Mounting Clip SAMH-PE-MC-1 (SAMH-PE-MC-1)
- FESTO Pressure Sensor SPAE-P10R-S4-PNLK-2.5K (SPAE-P10R-S4-PNLK-2.5K)
- FESTO Pressure Transmitter SPTE-V1R-Q4-V-2.5K (SPTE-V1R-Q4-V-2.5K)
- FESTO Pressure Sensor SDE5-D10-FP-Q6-P-K (SDE5-D10-FP-Q6-P-K)
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-K (SDE5-D10-O-Q6E-P-K)
- FESTO Air Gap Sensor SOPA-M1-R1-HQ6-2P-M12 (SOPA-M1-R1-HQ6-2P-M12)
- Festo Cylinder Position Sensors