Shop All Cylinder Position Sensors
Festo
Sensor Box SRBC-CA3-YR90-N-20N-ZC-C2P20-EX6
Mfr # SRBC-CA3-YR90-N-20N-ZC-C2P20-EX6
Zoro # G402730908
product price: $322.99
/ea
Free Shipping & Returns
$322.99
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
- Brand Festo
- MFR # SRBC-CA3-YR90-N-20N-ZC-C2P20-EX6
- Zoro # G402730908
- Country of Origin Italy
- Category Cylinder Position Sensors
Description
Sensor Box Srbc-Ca3-Yr90-N-20N-Zc-C2P20-Ex6 For Electrical Feedback And Position Monitoring Of Process Valves Actuated With Pneumatic Quarter Turn Actuators. Authorisation=Rcm Mark, Ce Mark (See Declaration Of Conformity)=(* To Eu Directive For Emc, * To Eu Directive Explosion Protection (Atex), * In Accordance With Eu Rohs Directive), Kc Mark=Kc-Emv, Atex Category Gas=Ii 1G, Explosion Ignition Protection Type Gas=Ex Ia Iic T6/T5 Ga
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 150 PSI RD, Color: Red (45DU08)
- DAYTON Motor, PSC, 1/4hp, 1625/3,115, Ring/Std/Hole (7E658)
- CLIMAX METAL PRODUCTS H1C-175 One-Piece Clamping Collar Recessed Screw (H1C-175)
- DIXON Crimp Ferrule SS, ID 1", 1-33/64"-1-36/64" (CF100-6SS)
- FESTO Back Pressure End Stop SD-3 (SD-3)
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- FESTO Proximity Sensor SIEN-M12B-NO-S-L (SIEN-M12B-NO-S-L)
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-M8 (SDE5-D10-O-Q6E-P-M8)
- FESTO Pressure Switch PEV-1/4-A-SW27-B-OD (PEV-1/4-A-SW27-B-OD)
- FESTO Proximity Sensor SIEN-M5B-NS-K-L (SIEN-M5B-NS-K-L)
- SMC Mini Air Actuator, 15mm Bore, 15mm Stroke (CJPB15-15)
- Festo Cylinder Position Sensors