Shop All Rotary Actuators
Festo
Semi-Rotary Drive DSRL-32-180-P-FW
Mfr # DSRL-32-180-P-FW
Zoro # G002732074
Free Shipping & Returns
$920.99
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
- Brand Festo
- MFR # DSRL-32-180-P-FW
- Zoro # G002732074
- Country of Origin Germany
- Category Rotary Actuators
Description
Semi-Rotary Drive Dsrl-32-180-P-Fw Rotary Vane Principle, Infinitely Adjustable Swivel Angle. The Stop System Is Separate From The Rotary Vane So That Any Forces Which Occur Are Absorbed By The Stop Cams And Cushioned Via Flexible Plastic Pads. Size=32, Cushioning Angle=1,2 Deg, Rotation Angle Adjustment Range=0 - 180 Deg, Swivel Angle=0 - 180 Deg, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz (20RK85)
- SPEEDAIRE Piston Stop (PN31CCP16G)
- TRITAN Radial Ball Bearing, PS, 50mm, 61810-2RS (61810 2RS PRX)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 54 # of Teeth (40BTL54)
- FESTO Semi-Rotary Drive DSM-25-270-P-A-B (DSM-25-270-P-A-B)
- FESTO Semi-Rotary Drive DRVS-16-180-P (DRVS-16-180-P)
- FESTO Semi-Rotary Drive DRVS-6-180-P (DRVS-6-180-P)
- FESTO Semi-Rotary Drive DRVS-25-90-P (DRVS-25-90-P)
- FESTO Semi-Rotary Drive DSM-6-180-P-A-FF (DSM-6-180-P-A-FF)
- FESTO Semi-Rotary Drive DRVS-32-180-P (DRVS-32-180-P)
- HONEYWELL Pv200 Powerventtm Air (PV200)
- Festo Pneumatic System Components