Shop All Rotary Actuators
Festo
Semi-Rotary Drive DSR-32-180-P
Mfr # DSR-32-180-P
Zoro # G902724131
product price: $864.99
/ea
Free Shipping & Returns
$864.99
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
- Brand Festo
- MFR # DSR-32-180-P
- Zoro # G902724131
- Country of Origin Germany
- Category Rotary Actuators
Description
Semi-Rotary Drive Dsr-32-180-P Rotary Vane Principle, Infinitely Adjustable Swivel Angle. The Stop System Is Separate From The Rotary Vane So That Any Forces Which Occur Are Absorbed By The Stop Cams And Cushioned Via Flexible Plastic Pads. Size=32, Cushioning Angle=1,2 Deg, Rotation Angle Adjustment Range=0 - 180 Deg, Swivel Angle=0 - 180 Deg, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- G.L. HUYETT Shaft Collar, 5/8" x 5/16" x 5/16" SS PL (SC-0312-SS)
- FAFNIR Single Row Ball Bearing, Extra Light Series - Shielded (9107KD)
- MARATHON MOTORS GP Motor, 30 HP, 1,780 RPM, 230/460V, 180L (TCA0222AE211GAA009)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CT021K)
- FESTO Semi-Rotary Drive DRVS-6-180-P (DRVS-6-180-P)
- FESTO Semi-Rotary Drive DSM-16-270-CC-HD-A-B (DSM-16-270-CC-HD-A-B)
- FESTO Semi-Rotary Drive DRRD-16-180-FH-Y9A (DRRD-16-180-FH-Y9A)
- FESTO Semi-Rotary Drive DSR-25-180-P (DSR-25-180-P)
- FESTO Semi-Rotary Drive DSM-12-270-P-A-B (DSM-12-270-P-A-B)
- FESTO Semi-Rotary Drive DRVS-32-180-P (DRVS-32-180-P)
- FESTO Semi-Rotary Drive DSM-12-270-P1-A-B (DSM-12-270-P1-A-B)
- Festo Rotary Actuators