Shop All Rotary Actuators
Festo
Semi-Rotary Drive DSR-16-180-P
Mfr # DSR-16-180-P
Zoro # G802723937
product price: $698.99
/ea
Free Shipping & Returns
$698.99
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
- Brand Festo
- MFR # DSR-16-180-P
- Zoro # G802723937
- Country of Origin Germany
- Category Rotary Actuators
Description
Semi-Rotary Drive Dsr-16-180-P Rotary Vane Principle, Infinitely Adjustable Swivel Angle. The Stop System Is Separate From The Rotary Vane So That Any Forces Which Occur Are Absorbed By The Stop Cams And Cushioned Via Flexible Plastic Pads. Size=16, Cushioning Angle=2,1 Deg, Rotation Angle Adjustment Range=0 - 180 Deg, Swivel Angle=0 - 180 Deg, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Cylinder Repair Kit, 4 In Bore (2ZB78)
- D&D 106" Outside Length, 1/2" Top Width, 1 Ribs (4LK1060)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-D (GRLA-1/4-QS-10-D)
- POWERFLITE BX61 Cogged V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (BX61-2)
- FESTO Semi-Rotary Drive DRVS-16-180-P (DRVS-16-180-P)
- FESTO Semi-Rotary Drive DRVS-25-180-P (DRVS-25-180-P)
- FESTO Semi-Rotary Drive DSM-25-270-P-A-B (DSM-25-270-P-A-B)
- FESTO Semi-Rotary Drive DRVS-6-180-P (DRVS-6-180-P)
- FESTO Semi-Rotary Drive DRRD-16-180-FH-Y9A (DRRD-16-180-FH-Y9A)
- FESTO Semi-Rotary Drive DSM-12-270-P-A-B (DSM-12-270-P-A-B)
- HONEYWELL Fc37A1130 2 Stage Eac Cell For (FC37A1130)
- Festo Pneumatic System Components