Shop All Rotary Actuators
Festo
Semi-Rotary Drive DSM-12-270-P1-A-B
Mfr # DSM-12-270-P1-A-B
Zoro # G502728270
product price: $555.99
/ea
Free Shipping & Returns
$555.99
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
- Brand Festo
- MFR # DSM-12-270-P1-A-B
- Zoro # G502728270
- Country of Origin Germany
- Category Rotary Actuators
Description
Semi-Rotary Drive Dsm-12-270-P1-A-B With Spigot Shaft, Elastic Cushioning Rings/Pads At Both Ends With Fixed Stop. Size=12, Cushioning Angle=10 Deg, Rotation Angle Adjustment Range=0 - 246 Deg, Swivel Angle=0 - 246 Deg, Cushioning=P1: Flexible Cushioning Rings/Plates With Stop At Both Ends
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON 4X818 Flange Mount Bearing (2 Bolt) (4X818)
- DEWALT 1/2" x 3 ft Hybrid Whip Air Hose (DXCM012-0210)
- URREA One-handed grease guns 14oz (2366)
- MILTON INDUSTRIES 3/8" Male Plug P-Style (1807)
- FESTO Semi-Rotary Drive DRVS-32-270-P (DRVS-32-270-P)
- FESTO Semi-Rotary Drive DRVS-16-180-P (DRVS-16-180-P)
- FESTO Semi-Rotary Drive DRVS-25-90-P (DRVS-25-90-P)
- FESTO Semi-Rotary Drive DRVS-6-180-P (DRVS-6-180-P)
- FESTO Semi-Rotary Drive DRVS-32-180-P (DRVS-32-180-P)
- FESTO Semi-Rotary Drive DRVS-25-180-P (DRVS-25-180-P)
- FIREYE Mec120D 120 Vac, 50/60 Hz (MEC120D)
- Festo Pneumatic System Components