Shop All Air Cylinders
Festo
Semi-Rotary Drive DFPD-20-RP-90-RS60-F04
Mfr # DFPD-20-RP-90-RS60-F04
Zoro # G602743807
product price: $209.99
/ea
Free Shipping & Returns
$209.99
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
- Brand Festo
- MFR # DFPD-20-RP-90-RS60-F04
- Zoro # G602743807
- Country of Origin Italy
- Category Air Cylinders
Description
Semi-Rotary Drive Dfpd-20-Rp-90-Rs60-F04 Single-Acting, Rack And Pinion Design, Connection Pattern To Namur Vdi/Vde 3845 For Mounting Solenoid Valves, Position Sensors And Positioners, Standard Connection To Fitting Iso 5211. Size Of Actuator=20, Flange Hole Pattern=F04, Swivel Angle=90 Deg, End-Position Adjustment Range At 0°=-5 - 5 Deg, End-Position Adjustment Range At 90°=-5 - 5 Deg
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- INGERSOLL-RAND Valve Manifold, Stations 1 (BW-EZKIT)
- BESTORQ 3VX530 Cogged Belt, 53 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX530)
- SKF Spherical Roller Bearing, Bore 65mm (22213 EK/C3)
- TRICO Oiler, Constant Level (30003)
- FESTO Standards-Based Cylinder DSBF-C-32-200-PPVA-N3-R (DSBF-C-32-200-PPVA-N3-R)
- FESTO Standards-Based Cylinder DSBC-40-150-PPVA-N3 (DSBC-40-150-PPVA-N3)
- FESTO Standards-Based Cylinder DNC-50-160-PPV-A (DNC-50-160-PPV-A)
- FESTO Short-Stroke Cylinder AEVC-20-5-I-P (AEVC-20-5-I-P)
- FESTO Short-Stroke Cylinder ADVC-63-25-I-P-A (ADVC-63-25-I-P-A)
- FESTO Shock Absorber DYSC-7-5-Y1F (DYSC-7-5-Y1F)
- FESTO COMPACT 20MM 50MM PNEUMATIC CYLINDER (ADVU-20-50-P-A 156521)
- Festo Air Cylinders