Shop All Air Cylinders
Festo
Semi-Rotary Drive DFPD-10-RP-90-RD-F03
Mfr # DFPD-10-RP-90-RD-F03
Zoro # G802743645
product price: $161.99
/ea
Free Shipping & Returns
$161.99
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
- Brand Festo
- MFR # DFPD-10-RP-90-RD-F03
- Zoro # G802743645
- Country of Origin Italy
- Category Air Cylinders
Description
Semi-Rotary Drive Dfpd-10-Rp-90-Rd-F03 Double-Acting, Rack And Pinion Engineering Design, Connection Pattern To Namur Vdi/Vde 3845 For Mounting Solenoid Valves, Position Sensors And Positioners, Standard Connection To Process Valve Fitting Iso 5211. Size Of Actuator=10, Flange Hole Pattern=F03, Swivel Angle=90 Deg, End-Position Adjustment Range At 0°=-5 - 5 Deg, End-Position Adjustment Range At 90°=-5 - 5 Deg
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- INA Yoke Track Roller, Size 35, Bore 15 mm (NUTR15-A)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2211FG-01-06S)
- AMETEK Universal AC/DC Mtr, 1/4hp, 19,500rpm, 120V (5409-33-2)
- PARKER Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Single Acting (0.56PSR02.00)
- FESTO Short-Stroke Cylinder ADVC-25-15-I-P (ADVC-25-15-I-P)
- FESTO Guided Drive DFM-32-25-P-A-GF (DFM-32-25-P-A-GF)
- FESTO Compact Cylinder DPDM-25-30-PA (DPDM-25-30-PA)
- FESTO Clamping Module EV-10/30-3 (EV-10/30-3)
- FESTO Standards-Based Cylinder DSBC-32-60-PPVA-N3 (DSBC-32-60-PPVA-N3)
- FESTO Standards-Based Cylinder DSBC-63-125-PPVA-N3 (DSBC-63-125-PPVA-N3)
- ALPHA TECHNOLOGIES Aignep USA NFPA Rod Alignment Coupler 7/16-20 (AC71620)
- Festo Air Cylinders