Shop All Air Cylinders
Festo
Semi-Rotary Drive DAPS-0720-090-R-F1012
Mfr # DAPS-0720-090-R-F1012
Zoro # G302741820
product price: $2,163.99
/ea
Free Shipping & Returns
$2,163.99
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
- Brand Festo
- MFR # DAPS-0720-090-R-F1012
- Zoro # G302741820
- Country of Origin Italy
- Category Air Cylinders
Description
Semi-Rotary Drive Daps-0720-090-R-F1012 Double-Acting, Air Connection As Per Vdi/Vde 3845, Namur Valves Can Be Directly Flange-Mounted Size Of Actuator=0720, Flange Hole Pattern=(* F10, * F12), Swivel Angle=90 Deg, End-Position Adjustment Range At 0°=-1 - 9 Deg, Shaft Connection Depth=29,5 Mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- STONER Mold Cleaner (93234)
- ORS Ball Bearing, 10mm Bore, 35mm, Sealed (6300 2RS C3 G93)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20MOR 90 (6801-20-20)
- DAYTON Variable Freq Drive, 2HP, 120/208-240V (13E635)
- FESTO Standards-Based Cylinder DSBC-80-100-PPSA-N3 (DSBC-80-100-PPSA-N3)
- FESTO Standards-Based Cylinder DSNU-16-100-PPV-A (DSNU-16-100-PPV-A)
- FESTO Standards-Based Cylinder DSBC-40-125-PPVA-N3 (DSBC-40-125-PPVA-N3)
- FESTO Compact Cylinder ADVUL-40-25-P-A (ADVUL-40-25-P-A)
- FESTO Shock Absorber YSR-12-12-C (YSR-12-12-C)
- FESTO Moment Compensator DARD-L1-40-S (DARD-L1-40-S)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 7 in Stroke, Round Body Double Acting (NCDMC150-0700)
- Festo Air Cylinders