Shop All Air Cylinders
Festo
Semi-Rotary Drive DAPS-0030-090-R-F0305
Mfr # DAPS-0030-090-R-F0305
Zoro # G402743830
Free Shipping & Returns
$400.99
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
- Brand Festo
- MFR # DAPS-0030-090-R-F0305
- Zoro # G402743830
- Country of Origin Italy
- Category Air Cylinders
Description
Semi-Rotary Drive Daps-0030-090-R-F0305 Double-Acting, Air Connection As Per Vdi/Vde 3845, Namur Valves Can Be Directly Flange-Mounted Size Of Actuator=0030, Flange Hole Pattern=(* F03, * F05), Swivel Angle=90 Deg, End-Position Adjustment Range At 0°=-1 - 9 Deg, Shaft Connection Depth=13,2 Mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 7/16-20, El, 0.72In (2023-2-4S)
- ZORO SELECT Straight 3/8 in Hose I.D, 3/8"-18 Thread (707002-0606)
- FESTO Plug Socket With Cable KMYZ-4-24-2, 5-B (KMYZ-4-24-2,5-B)
- COXREELS Spring Loaded Lock Pin, 100 Series, (9077)
- FESTO Flat Cylinder DZF-15/8"-4"-A-P-A (DZF-15/8"-4"-A-P-A)
- FESTO Stopper Cylinder DFSP-32-20-PS-PA (DFSP-32-20-PS-PA)
- FESTO Standards-Based Cylinder DSNU-10-25-P-A (DSNU-10-25-P-A)
- FESTO Standards-Based Cylinder DSNU-25-160-PPV-A (DSNU-25-160-PPV-A)
- FESTO Round Cylinder DSNU-S-25-20-P-A (DSNU-S-25-20-P-A)
- FESTO Standards-Based Cylinder DSNU-16-160-P-A (DSNU-16-160-P-A)
- FESTO Moment Compensator DARD-L1-63-S (DARD-L1-63-S)
- Festo Air Cylinders