Shop All Push On Hose Fittings
Festo
Self-Sealing Push-In L-Fitting QSKL-G1/4-8
Mfr # QSKL-G1/4-8
Zoro # G702723419
product price: $10.15
/ea
$10.15
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
- Brand Festo
- MFR # QSKL-G1/4-8
- Zoro # G702723419
- Country of Origin Japan
- Category Push On Hose Fittings
Description
Self-Sealing Push-In L-Fitting Qskl-G1/4-8 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=4,1 Mm, Approved Tubing Type=(* Pan-, * Pan-Mf-, * Pan-R-, * Pan-V0-, * Pen-, * Pfan-, * Pln-, * Ptfen-, * Pun-, * Pun-Cm-, * Pun-Duo-, * Pun-H-, * Pun-H-Duo-, * Pun-S-, * Pun-S-Duo-, * Pun-V0-), Tubing Insertion Depth=18,3 Mm, Type Of Seal On Screw-In Stud=Sealing Ring
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD (AK3478)
- PIX V-Belt, Variable Speed 7/8 X 42 (1422V420)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 1/2 HP, 56J Frame, 3,450 Nameplate RPM (UST1252)
- MTD Belt V-Type A Sec (954-04122)
- FESTO Push-In L-Fitting QSML-M7-6 (QSML-M7-6)
- FESTO Blanking Plug QSP10-PTB (QSP10-PTB)
- FESTO Push-In Fitting QB-3/8-3/8-U-M (QB-3/8-3/8-U-M)
- FESTO Push-In T-Fitting QST-G1/4-6 (QST-G1/4-6)
- FESTO Push-In L-Fitting NPQH-L-G18-Q6-P10 (NPQH-L-G18-Q6-P10)
- FESTO Push-In Fitting CQ-1/2-22H (CQ-1/2-22H)
- SMC Female Adapter, 8mm, TubexFemale BSPT (KQ2F08-03A)
- Festo Hose Fittings