Shop All Cylinder Mounting Hardware
Festo
Self-Aligning Rod Coupler FK-M27X2
Mfr # FK-M27X2
Zoro # G102738167
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # FK-M27X2
- Zoro # G102738167
- Country of Origin Hungary
- Category Cylinder Mounting Hardware
Description
Self-Aligning Rod Coupler Fk-M27X2 Compensates For Angular And Radial Misalignment, For Fitting On Piston Rod Side. Size=M27X2, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Ambient Temperature=-40 - 150 °C, Product Weight=2100 G, Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A30 V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (1A095)
- CLIMAX METAL PRODUCTS 2C-212 Two-Piece Clamping Collar (2C-212)
- KHK GEARS Hubless Steel Spur Gears (SSA2-70)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3 HP, 56Y Frame, 3,450 Nameplate RPM (B2844)
- FESTO Rod Clevis SG-M10X1, 25 (SG-M10X1,25)
- FESTO Self-Aligning Rod Coupler FK-M6 (FK-M6)
- FESTO Slot Nut NST-5-M5 (NST-5-M5)
- FESTO Self-Aligning Rod Coupler FK-M10 (FK-M10)
- FESTO Multi-Position Kit DPNC-100 (DPNC-100)
- FESTO Coupling Piece KSG-M20X1, 5 (KSG-M20X1,5)
- SCHLAGE COMMERCIAL Satin Chrome Ring 36082626012 (36082626012)
- Festo Cylinder Mounting Hardware