Shop All Cylinder Mounting Hardware
Festo
Self-Aligning Rod Coupler FK-1-12
Mfr # FK-1-12
Zoro # G302742117
product price: $337.99
/ea
Free Shipping & Returns
$337.99
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
- Brand Festo
- MFR # FK-1-12
- Zoro # G302742117
- Country of Origin Hungary
- Category Cylinder Mounting Hardware
Description
Self-Aligning Rod Coupler Fk-1-12 Compensates For Angular And Radial Misalignment, For Fitting On Piston Rod Side. Size=1, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Ambient Temperature=-40 - 150 °C, Product Weight=2100 G, Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MIDWEST FASTENER 5/16" ID x 5/8" x 1/4" Heavy Machine Bushings 4PK (931108)
- SPEEDAIRE In Line Lubricator, 1/4In, 36 cfm, 200 psi (20Z884)
- GATES 1702 mm Outside Length, 29 mm Top Width, 2 Ribs (2/A65)
- INGERSOLL-RAND Air Tool Lubricant, 1 gal., Bottle (10GW)
- FESTO Swivel Flange SNCB-63-R3 (SNCB-63-R3)
- FESTO Hex Nut MSK-M22X1, 5 (MSK-M22X1,5)
- FESTO Rod Clevis SG-M10X1, 25 (SG-M10X1,25)
- FESTO Swivel Flange SNCL-40 (SNCL-40)
- FESTO Trunnion Support LNZG-32 (LNZG-32)
- FESTO Hex Nut MSK-M18X1, 5 (MSK-M18X1,5)
- SCHLAGE COMMERCIAL Turn L583233 (L583233)
- Festo Cylinder Mounting Hardware