Shop All Manual Air Control Valves
Festo
Selector Valve VHEF-ES-B53E-G18
Mfr # VHEF-ES-B53E-G18
Zoro # G002746477
Free Shipping & Returns
$168.99
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
- Brand Festo
- MFR # VHEF-ES-B53E-G18
- Zoro # G002746477
- Country of Origin Hungary
- Category Manual Air Control Valves
Description
Selector Valve Vhef-Es-B53E-G18 Valve Function=5/3 Exhausted, Type Of Actuation=Manual, Width=20 Mm, Standard Nominal Flow Rate=530 L/Min, Operating Pressure Mpa=-0,095 - 1 Mpa
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 43" - BX43 (BX43)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 160 Inch Long x 8 Ribs - 8/5VX1600 (8R5VX1600)
- NACHI Ceramic Radial Ball Bearing, SH6-6208ZZEC3 (SH6-6208ZZEC3)
- SUPCO MultiPlus V Belt, A120 (A120)
- FESTO Pneumatic Valve CJ-5/2-1/4 (CJ-5/2-1/4)
- FESTO Stem Actuated Valve V-5-1/4-B (V-5-1/4-B)
- FESTO Front Panel Valve SV-5-M5-B (SV-5-M5-B)
- FESTO Roller Lever Valve VMEF-R-M52-M-N18 (VMEF-R-M52-M-N18)
- FESTO Swivel Lever Valve RW-3-M5 (RW-3-M5)
- FESTO Shut-Off Valve HE-2-1/8-QS-6 (HE-2-1/8-QS-6)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (529811000)
- Festo Manual Air Control Valves