Shop All Pneumatic Parts
Festo
Sealing Ring OL-M6
Mfr # OL-M6
Zoro # G502718547
Sold in multiples of 6 for $7.50
$7.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # OL-M6
- Zoro # G502718547
- Country of Origin Germany
- Category Pneumatic Parts
Description
Sealing Ring Ol-M6 Leak-Free Based On The Standard=Iso 16030, Container Size=1, Operating Pressure Complete Temperature Range=-0,95 - 30 Bar, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Ambient Temperature=-40 - 100 °C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AX Cogged, 1/2 x 80 in. OC (AX78)
- MITSUBOSHI Maxstar Power Bareback V-Belt B Type, 21/32" x 162" (BK162B)
- LEGRIS Flow Control Regulator, 4mm OD (7065 04 14)
- LINCOLN Impact Fitting Cleaner, 6" L (5805)
- FESTO Mounting Bracket MS9-WPB (MS9-WPB)
- FESTO And Gate ZK-1/8-B (ZK-1/8-B)
- FESTO Branching Module FRM-3/8-D-MIDI (FRM-3/8-D-MIDI)
- FESTO Mounting Bracket HR-1/4-P (HR-1/4-P)
- FESTO Mounting Bracket MS9-WP (MS9-WP)
- FESTO Connecting Cable SIM-M8-4GD-5-PU (SIM-M8-4GD-5-PU)
- CAMOZZI #122-800, Din Connector, Ip65 Protection, Din 43650 #Pg9, (122-800)
- Festo Pneumatic Parts