Shop All Pneumatic Parts
Festo
Sealing Ring OL-1/4
Mfr # OL-1/4
Zoro # G002730292
product price: $1.25
/ea
Sold in multiples of 6 for $7.50
$7.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # OL-1/4
- Zoro # G002730292
- Country of Origin Germany
- Category Pneumatic Parts
Description
Sealing Ring Ol-1/4 Leak-Proof, With Metal Body. Based On The Standard=Iso 16030, Container Size=1, Operating Pressure Complete Temperature Range=-0,95 - 30 Bar, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Ambient Temperature=-40 - 100 °C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 2.5 In Id X 0.866 In W (390A)
- GATES SPB3350 Metric V-Belt, 3350mm Outside Length, 17mm Top Width, 1 Ribs (SPB3350)
- SENQCIA INSPIRE SERIES 40 Cl Sc Type, ASME/ANSI Std RllrChn, Sngl Strand, 1/2" Pitch, PK5 (40CL)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (12FFP50)
- FESTO Connecting Cable SIM-M8-3GD-2, 5-PU (SIM-M8-3GD-2,5-PU)
- FESTO Bolt LF/LOE-D-MIDI (LF/LOE-D-MIDI)
- FESTO Sealing Ring O-1/2 (O-1/2)
- FESTO Sealing Ring O-3/8 (O-3/8)
- FESTO Sealing Ring O-1/8 (O-1/8)
- FESTO Branching Module FRM-D-MIDI (FRM-D-MIDI)
- DYNABRADE Bearing (54520)
- Festo Compressor, Air Tank & Pneumatic Tool Parts