Shop All Pneumatic Parts
Festo
Sealing Ring OK-1/8
Mfr # OK-1/8
Zoro # G002732784
product price: $0.77
/ea
Sold in multiples of 9 for $6.93
$6.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # OK-1/8
- Zoro # G002732784
- Country of Origin Germany
- Category Pneumatic Parts
Description
Sealing Ring Ok-1/8 To Seal (Screw-In) Threaded Pins. Based On The Standard=Iso 16030, Container Size=1, Operating Pressure Complete Temperature Range=-0,95 - 10 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BREAKER TECHNOLOGIES 1004120, Pressure Line, 10 micron, Outside-In (MF0059702)
- TRITAN Metric Tapered Roller Bearing, 90mm Bore Dia., 160mm Outside Dia., 32.5mm Width (30218)
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Blkhd El, 1.67In (2042-6-6S)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (4425 OLP)
- FESTO Connecting Cable NEBC-D12G4-ES-1-S-R3G4-ET (NEBC-D12G4-ES-1-S-R3G4-ET)
- FESTO Sealing Ring O-1/2 (O-1/2)
- FESTO Mounting Bracket MS2-WR (MS2-WR)
- FESTO Sealing Ring O-1/8 (O-1/8)
- FESTO Threaded Bolt FRB-D-MIDI-U (FRB-D-MIDI-U)
- FESTO Condensate Drain WA-1-B (WA-1-B)
- TOOL TIME Pneumatic Universal Rotating Super Work Stand for Paint and Body (TO62561)
- Festo Pneumatic Parts