Shop All Pneumatic Parts
Festo
Sealing Ring OK-1/4
Mfr # OK-1/4
Zoro # G002733040
Sold in multiples of 8 for $7.84
$7.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # OK-1/4
- Zoro # G002733040
- Country of Origin Germany
- Category Pneumatic Parts
Description
Sealing Ring Ok-1/4 To Seal (Screw-In) Threaded Pins. Based On The Standard=Iso 16030, Container Size=1, Operating Pressure Complete Temperature Range=-0,95 - 10 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC151, 15.7 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC151)
- MAIN FILTER Hydraulic Filter, replaces ZINGA W0803HN, Pressure Line, 3 micron, Outside-In (MF0058754)
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Shielded (SR2AZZA3MC3SRL)
- CONGRESS 1/2" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.25" OD (VP325X050)
- FESTO Centring Sleeve ZBH-5 (ZBH-5)
- FESTO Mounting Bracket MS9-WPB (MS9-WPB)
- FESTO Sub-Base PBL-1/4-D-MINI-R-NPT (PBL-1/4-D-MINI-R-NPT)
- FESTO Mounting Bracket HRB-D-MINI (HRB-D-MINI)
- FESTO Releasing Fork QSO (QSO)
- FESTO Sub-Base PBL-1/4-D-MIDI-L (PBL-1/4-D-MIDI-L)
- DIXON Wilkerson by Type T Mounting Bracket, For Use with F03 Filter, R03 Regulator (PS417B)
- Festo Compressor, Air Tank & Pneumatic Tool Parts