Shop All Air Cylinders
Festo
Round Cylinder DSNU-63-50-PPV-A
Mfr # DSNU-63-50-PPV-A
Zoro # G202740695
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # DSNU-63-50-PPV-A
- Zoro # G202740695
- Country of Origin Germany
- Category Air Cylinders
Description
Round Cylinder Dsnu-63-50-Ppv-A For Position Sensing, With Adjustable End-Position Cushioning. Various Mounting Options, With Or Without Additional Mounting Components. Stroke=50 Mm, Piston Diameter=63 Mm, Piston Rod Thread=M16X1,5, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Flange Set Screw Collar 3 Bolt 1 1/4" Id, 3/8" Bolt Size, 151804 (151804)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-7/8)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 20mm Bore Dia., 42mm Outside Dia., 12mm Width (6004 2RSNR/C3 PRX)
- BETA 1 FILTERS Air Filter replacement filter for 235P / SOLBERG (B1AF0002050)
- FESTO Guided Drive DFM-12-50-P-A-GF (DFM-12-50-P-A-GF)
- FESTO Standards-Based Cylinder DSNU-16-10-P-A (DSNU-16-10-P-A)
- FESTO Standards-Based Cylinder DNC-50-50-PPV-A (DNC-50-50-PPV-A)
- FESTO Standards-Based Cylinder DSNU-25-200-PPV-A (DSNU-25-200-PPV-A)
- FESTO Compact Cylinder ADVUL-16-15-P-A (ADVUL-16-15-P-A)
- FESTO Standards-Based Cylinder DSBC-32-80-PPVA-N3 (DSBC-32-80-PPVA-N3)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (5MMC4)
- Festo Pneumatic System Components