Shop All Air Cylinders
Festo
Round Cylinder DSNU-63-250-PPV-A
Mfr # DSNU-63-250-PPV-A
Zoro # G202740916
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # DSNU-63-250-PPV-A
- Zoro # G202740916
- Country of Origin Germany
- Category Air Cylinders
Description
Round Cylinder Dsnu-63-250-Ppv-A For Position Sensing, With Adjustable End-Position Cushioning. Various Mounting Options, With Or Without Additional Mounting Components. Stroke=250 Mm, Piston Diameter=63 Mm, Piston Rod Thread=M16X1,5, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, H Series (PHN12-12F)
- VIAIR 88P SXS Portable Compressor Kit w battery tender compressor tie down, 12V, 120 PSI, Up to 33 Tires (82)
- D&D 1150mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1150)
- MILTON Replacement Hose Assembly, 10 ft. (C1006)
- FESTO Standards-Based Cylinder DSNU-25-15-P-A (DSNU-25-15-P-A)
- FESTO Guided Drive DFM-20-25-P-A-GF (DFM-20-25-P-A-GF)
- FESTO Standards-Based Cylinder DSNU-20-250-P-A (DSNU-20-250-P-A)
- FESTO Short-Stroke Cylinder ADVC-20-10-I-P (ADVC-20-10-I-P)
- FESTO Compact Cylinder ADN-16-20-I-P-A (ADN-16-20-I-P-A)
- FESTO Flat Cylinder DZH-25-200-PPV-A (DZH-25-200-PPV-A)
- FESTO Short-Stroke Cylinder ADVC-63-10-A-P-A (ADVC-63-10-A-P-A)
- Festo Air Cylinders