Shop All Air Cylinders
Festo
Round Cylinder DSNU-63-25-PPV-A
Mfr # DSNU-63-25-PPV-A
Zoro # G002740628
product price: $211.99
/ea
Free Shipping & Returns
$211.99
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
- Brand Festo
- MFR # DSNU-63-25-PPV-A
- Zoro # G002740628
- Country of Origin Germany
- Category Air Cylinders
Description
Round Cylinder Dsnu-63-25-Ppv-A For Position Sensing, With Adjustable End-Position Cushioning. Various Mounting Options, With Or Without Additional Mounting Components. Stroke=25 Mm, Piston Diameter=63 Mm, Piston Rod Thread=M16X1,5, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMC Female Adapter, 1/8 in., TubexFNPT (KQ2F01-35A)
- SPEEDAIRE Air Compressor, 2.0 HP, 115V, 200 psi (2MLW4)
- SOLBERG Pneumatic Oil Filter, 5 In. MNPT, 800 cfm (HDL-PSG474/2-500)
- NSK NSK 6312ZZ CE, 6300 Series Single Row Deep Groove Ball Bearing (6312ZZ CE)
- FESTO Standards-Based Cylinder DNC-63-150-PPV-A (DNC-63-150-PPV-A)
- FESTO Compact Cylinder ADN-16-50-A-P-A (ADN-16-50-A-P-A)
- FESTO Standards-Based Cylinder DSBC-32-100-PPVA-N3 (DSBC-32-100-PPVA-N3)
- FESTO Standards-Based Cylinder DSBC-40-80-PPVA-N3 (DSBC-40-80-PPVA-N3)
- FESTO Standards-Based Cylinder DSNU-25-400-PPS-A (DSNU-25-400-PPS-A)
- FESTO Standards-Based Cylinder DSNU-16-80-PPV-A (DSNU-16-80-PPV-A)
- FESTO Standards-Based Cylinder DSBC-32-80-PPVA-N3 (DSBC-32-80-PPVA-N3)
- Festo Air Cylinders