Shop All Air Cylinders
Festo
Round Cylinder DSNU-40-250-PPV-A
Mfr # DSNU-40-250-PPV-A
Zoro # G802740590
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # DSNU-40-250-PPV-A
- Zoro # G802740590
- Country of Origin Germany
- Category Air Cylinders
Description
Round Cylinder Dsnu-40-250-Ppv-A For Position Sensing, With Adjustable End-Position Cushioning. Various Mounting Options, With Or Without Additional Mounting Components. Stroke=250 Mm, Piston Diameter=40 Mm, Piston Rod Thread=M12X1,25, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE GREASE (2.5 OZ TUBE) (DB95544)
- BESTORQ Bestorq Double Side Timing Belt Model D1800-8M-20 - 70.87 in Outside Length - 0.79 in Top Width (D1800-8M-20)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/4"-18 Thread Size, H Series (BVHN4-4F)
- BESTORQ Banded Cogged Belt, 88 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX880)
- FESTO Standards-Based Cylinder DSBC-40-160-PPVA-N3 (DSBC-40-160-PPVA-N3)
- FESTO Round Cylinder DSNU-S-25-50-P-A (DSNU-S-25-50-P-A)
- FESTO Compact Cylinder AEVU-12-5-P-A (AEVU-12-5-P-A)
- FESTO Standards-Based Cylinder DSNU-8-30-P-A (DSNU-8-30-P-A)
- FESTO Compact Cylinder ADN-25-50-A-P-A (ADN-25-50-A-P-A)
- FESTO Semi-Rotary Drive DAPS-0030-090-R-F04 (DAPS-0030-090-R-F04)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Compact Double Acting (5YCJ8)
- Festo Pneumatic System Components