Shop All Air Cylinders
Festo
Round Cylinder DSNU-40-100-P-A
Mfr # DSNU-40-100-P-A
Zoro # G602740080
product price: $146.99
/ea
Free Shipping & Returns
$146.99
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
- Brand Festo
- MFR # DSNU-40-100-P-A
- Zoro # G602740080
- Country of Origin Germany
- Category Air Cylinders
Description
Round Cylinder Dsnu-40-100-P-A For Position Sensing, With Elastic Cushioning Rings In End Positions. Various Mounting Options, With Or Without Additional Mounting Components. Stroke=100 Mm, Piston Diameter=40 Mm, Piston Rod Thread=M12X1,25, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES PowerGrip HTD Belts, 201-3M-09 (201-3M-09)
- AIGNEP USA Union Mender, 5/16" Tube, 250 psi (85040-05)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V (4YFK1)
- CAMPBELL HAUSFELD Air Compressor, 80 gal., 2 Stage 5.5HP/1PH (CE3000)
- FESTO Standards-Based Cylinder DSBC-80-100-PPSA-N3 (DSBC-80-100-PPSA-N3)
- FESTO Standards-Based Cylinder ESNU-25-25-P-A (ESNU-25-25-P-A)
- FESTO Shock Absorber DYEF-M12-Y1F (DYEF-M12-Y1F)
- FESTO Semi-Rotary Drive DAPS-0030-090-R-F04 (DAPS-0030-090-R-F04)
- FESTO Clamping Module EV-20/120-5 (EV-20/120-5)
- FESTO Compact Cylinder ADN-32-15-A-P-A (ADN-32-15-A-P-A)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, Round Body Double Acting (NCDME150-1000)
- Festo Air Cylinders