Shop All Manifolds
Festo
Rotary Distributor GF-3/8
Mfr # GF-3/8
Zoro # G602725698
product price: $235.99
/ea
Free Shipping & Returns
$235.99
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
Rotary Distributor Gf-3/8 With One Fixed Air Feed And Four Rotating Outputs Nominal Size=15 Mm, Assembly Position=Any, Operating Pressure Complete Temperature Range=-0,95 - 10 Bar, Max. Speed=300 1/Min, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-]
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON Blower Motor, 1/5 to 1/2 HP, 825 rpm, 60 Hz (5RHU1)
- LINCOLN Lever Grease Gun Handle, Flex Hose, 28 Strokes per oz., 16 oz Bulk Capacity (1147)
- FESTO Guided Drive DFM-20-30-P-A-GF (DFM-20-30-P-A-GF)
- KDAR Kdar 33204 Hose Clamp - Size 12 10.06 - 1.25 in. Stainless Steel - Pack of 10 (33204)
- FESTO Valve VEVM-S1-27-B-C-F-1T1L (VEVM-S1-27-B-C-F-1T1L)
- FESTO Distributor Block FR-4-1/8-B (FR-4-1/8-B)
- FESTO Distributor Block FR-4-1/4 (FR-4-1/4)
- FESTO Rotary Distributor GF-1/4-1/8 (GF-1/4-1/8)
- FESTO Distributor Block FR-4-1/2-B (FR-4-1/2-B)
- FESTO Distributor Block FR-8-1/8 (FR-8-1/8)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-6-90)
- Festo Pneumatic Valves