Shop All Manifolds
Festo
Rotary Distributor GF-1/8-2
Mfr # GF-1/8-2
Zoro # G802731093
product price: $427.99
/ea
Free Shipping & Returns
$427.99
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
Rotary Distributor Gf-1/8-2 Multiple Rotary Distributor, 2 Separate Inputs And Outputs. Nominal Size=6 Mm, Assembly Position=Any, Operating Pressure Complete Temperature Range=-0,95 - 10 Bar, Standard Nominal Flow Rate 1.1-2.1=720 L/Min, Standard Nominal Flow Rate 1.2-2.2=1050 L/Min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (5KC42GN0066)
- MAIN FILTER Hydraulic Filter, replaces WIX D46B10GV, Pressure Line, 10 micron, Outside-In (MF0060489)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 HP, 56C Frame, 3,450 Nameplate RPM (SK1102)
- DIXON Air King Universal Swivel, Male NPT, 1/2" (AM2SWIV)
- FESTO Distributor Block FR-4-1/2-B (FR-4-1/2-B)
- FESTO Manifold Sub-Base VABV-S4-1S-N14-2T1 (VABV-S4-1S-N14-2T1)
- FESTO Distributor Block FR-4-1/4 (FR-4-1/4)
- FESTO Manifold Rail VABM-L1-10HW-G18-8-GR (VABM-L1-10HW-G18-8-GR)
- FESTO Distributor Block FR-4-1/8-B (FR-4-1/8-B)
- FESTO Distributor Block FR-4-3/8-B (FR-4-3/8-B)
- SWAGELOK KIT PNEUMATIC VALVE MANIFOLD (SS-MK-V3R)
- Festo Manifolds