Shop All Manifolds
Festo
Rotary Distributor GF-1/4
Mfr # GF-1/4
Zoro # G502725286
product price: $248.99
/ea
Free Shipping & Returns
$248.99
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
Rotary Distributor Gf-1/4 With One Fixed Air Feed And Four Rotating Outputs Nominal Size=11,5 Mm, Assembly Position=Any, Operating Pressure Complete Temperature Range=-0,95 - 10 Bar, Max. Speed=300 1/Min, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-]
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MILTON INDUSTRIES COUPLER WASHER (MI768)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX69122)
- LUBRIMATIC Needle Nose Dispenser, 3/4in, 3000 psi, ST (05-045)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 4", Coarse Thrd, 3/4-10 (NO4)
- FESTO Distributor Block FR-8-1/8 (FR-8-1/8)
- FESTO Distributor Block FR-4-1/2-B (FR-4-1/2-B)
- FESTO Manifold Rail VABM-L1-10HW-G18-8-GR (VABM-L1-10HW-G18-8-GR)
- FESTO Distributor Block FR-4-1/8-B (FR-4-1/8-B)
- FESTO Rotary Distributor GF-1/8-2 (GF-1/8-2)
- FESTO Distributor Block FR-4-3/8-B (FR-4-3/8-B)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold with 3 x 1/4 Inch Steel Industrial Couplers (FPM66R-3-KH6)
- Festo Manifolds