Shop All Manifolds
Festo
Rotary Distributor GF-1/4-1/8
Mfr # GF-1/4-1/8
Zoro # G202730849
product price: $322.99
/ea
Free Shipping & Returns
$322.99
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
Rotary Distributor Gf-1/4-1/8 Single Rotary Distributor, 1 Input - 4 Outputs. Nominal Size=8 Mm, Assembly Position=Any, Operating Pressure Complete Temperature Range=-0,95 - 10 Bar, Standard Flow Rate 1-2.1 (6->0)=1730 L/Min, Standard Flow Rate 1-2.X Open (6->0)=4050 L/Min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Push-In L-Fitting QSML-M3-3 (QSML-M3-3)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BEGBY)
- FASCO MOTORS 1/15HP 1550RPM 115V CWSE (D0042)
- SENQCIA INSPIRE SERIES 40-3 Cl Sc Type, ASME/ANSI Std RllrChn, Triple Strand, 1/2" Pitch, PK5 (40-3CL)
- FESTO Distributor Block FR-4-1/2-B (FR-4-1/2-B)
- FESTO Rotary Distributor GF-1/4 (GF-1/4)
- FESTO Distributor Block FR-4-3/8-B (FR-4-3/8-B)
- FESTO Manifold Sub-Base VABV-S4-1S-N14-2T1 (VABV-S4-1S-N14-2T1)
- FESTO Rotary Distributor GF-1/8-2 (GF-1/8-2)
- FESTO Manifold Rail VABM-L1-10HW-G18-8-GR (VABM-L1-10HW-G18-8-GR)
- NUMATICS Sub Base, 1 Station, 3/8 NPT (203-361)
- Festo Pneumatic Valves