Shop All Manual Air Control Valves
Festo
Roller Lever Valve ROS-3-1/8
Mfr # ROS-3-1/8
Zoro # G302746337
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # ROS-3-1/8
- Zoro # G302746337
- Country of Origin Hungary
- Category Manual Air Control Valves
Description
Roller Lever Valve Ros-3-1/8 Piloted, Normally Open. Valve Function=3/2 Open, Monostable, Type Of Actuation=Mechanical, Standard Nominal Flow Rate=169 L/Min, Operating Pressure=3,5 - 8 Bar, Design Structure=Poppet Seat
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9180, Return Line, 10 micron, Outside-In (MF0062273)
- BESTORQ B48 V Belt, 51 in Outside Length, 5/8 in Top Width, 1 Ribs (B48)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (EM3771T)
- BESTORQ BX120 Cogged Belt, 123 in Outside Length, 21/32 in Top Width, 1 Ribs (BX120)
- FESTO Finger Lever Valve THO-3-1/4-B (THO-3-1/4-B)
- FESTO Roller Lever Valve VMEF-R-M52-M-N18 (VMEF-R-M52-M-N18)
- FESTO Whisker Valve FVS-3-1/8 (FVS-3-1/8)
- FESTO Shut-Off Valve HE-3-QS-12 (HE-3-QS-12)
- FESTO Hand Lever Valve VHER-H-B43C-N14 (VHER-H-B43C-N14)
- FESTO Pushbutton Valve VHEF-P-B52-G18 (VHEF-P-B52-G18)
- SMC Mechanical Valve, 2/3 Port, NPT 1/8" (VM130-N01-30RA-B)
- Festo Manual Air Control Valves