Shop All Cylinder Mounting Hardware
Festo
Rod Eye CRSGS-M27X2
Mfr # CRSGS-M27X2
Zoro # G602739817
product price: $737.99
/ea
Free Shipping & Returns
$737.99
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
- Brand Festo
- MFR # CRSGS-M27X2
- Zoro # G602739817
- Country of Origin China
- Category Cylinder Mounting Hardware
Description
Rod Eye Crsgs-M27X2 With Hexagonal Nut, For Spherical Swivelling Cylinder Mounting (Piston Rod Side) As Per Din Iso 8139. Size=M27X2, Corrosion Resistance Classification Crc=3 - High Corrosion Stress, Ambient Temperature=-40 - 150 °C, Product Weight=1333 G, Materials Note=Conforms To Rohs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NATIONAL Small Bore Inch Seal, 472535 (472535)
- TOMPKINS Hydraulic Fitting-Stainless04MJ-04FJX-04MJ TEE-SS (SS-6602-04-04-04-FG)
- SOLBERG Pneumatic Oil Filter, 2 In. FNPT, 125 cfm (HDL-PSG850/1-200HC)
- MILTON ASME Safety Valve, 150 PSI Pop off Press (1090-150)
- FESTO Rod Eye SGS-M10X1, 25 (SGS-M10X1,25)
- FESTO Rod Clevis SG-5/16-24 (SG-5/16-24)
- FESTO Rod Eye SGS-M16 (SGS-M16)
- FESTO Foot Mounting HBN-20/25X2 (HBN-20/25X2)
- FESTO Rod Clevis SG-M16X1, 5 (SG-M16X1,5)
- FESTO Swivel Flange SNC-32 (SNC-32)
- FESTO Rod Clevis SG-M20X1, 5 (SG-M20X1,5)
- Festo Pneumatic System Components