Shop All Cylinder Mounting Hardware
Festo
Rod Eye CRSGS-M16X1, 5
Mfr # CRSGS-M16X1,5
Zoro # G002739738
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # CRSGS-M16X1,5
- Zoro # G002739738
- Country of Origin China
- Category Cylinder Mounting Hardware
Description
Rod Eye Crsgs-M16X1,5 With Hexagonal Nut, For Spherical Swivelling Cylinder Mounting (Piston Rod Side) As Per Din Iso 8139. Size=M16X1,5, Corrosion Resistance Classification Crc=3 - High Corrosion Stress, Ambient Temperature=-40 - 150 °C, Product Weight=265 G, Materials Note=Conforms To Rohs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 1 3/8 in Bore, PTFE Steel (ZUSAB-PB-917)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (VHN4-4M)
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BK (20307558)
- DAYTON Gearbelt, XL, 115 Teeth, Length 23.0 In (1DHJ9)
- FESTO Clevis Foot LNG-80 (LNG-80)
- FESTO Clevis Foot LSNG-50 (LSNG-50)
- FESTO Self-Aligning Rod Coupler FK-M20X1, 5 (FK-M20X1,5)
- FESTO Foot Mounting HNA-25 (HNA-25)
- FESTO Rod Clevis CRSG-M27X2 (CRSG-M27X2)
- FESTO Clevis Foot CRLMC-40 (CRLMC-40)
- BOTTLECHOCK Kit, 3 Medium Cylinders, Galvanized (AU BCBG3M)
- Festo Pneumatic System Components