Shop All Cylinder Mounting Hardware
Festo
Rod Clevis SG-M36X2
Mfr # SG-M36X2
Zoro # G402744301
product price: $274.99
/ea
Free Shipping & Returns
$274.99
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
- Brand Festo
- MFR # SG-M36X2
- Zoro # G402744301
- Country of Origin Germany
- Category Cylinder Mounting Hardware
Description
Rod Clevis Sg-M36X2 With Hexagonal Nut, For Swivelling Cylinder Mounting (Piston Rod Side) As Per Din Iso 8140. Size=M36X2, Conforms To Standard=Iso 8140, Threaded Connection=Female Thread M36X2, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Ambient Temperature=-40 - 150 °C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- X1 TOOLS 6 inch Hose Clamp, 2PK (X1E-CON-CLA-HOS-6000x2)
- TRU-FLATE AIR COUPLER ""T"" 3/8""FNPT (13613)
- REELCRAFT Hose Reel Assembly, High Temp, 3/4"x50 ft., Max 300 psi (83050 OLP-HTH)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 1625 rpm, 60Hz (048A17O172)
- FESTO Foot Mounting HBN-S-12/16X1 (HBN-S-12/16X1)
- FESTO Rod Clevis SG-UNF1/2"-20-B (SG-UNF1/2"-20-B)
- FESTO Rod Clevis SG-M10X1, 25 (SG-M10X1,25)
- FESTO Rod Clevis SG-M12 (SG-M12)
- FESTO Swivel Flange SNCB-50 (SNCB-50)
- FESTO Clevis Foot LBG-50 (LBG-50)
- FESTO Swivel Flange SNCB-50-R3 (SNCB-50-R3)
- Festo Cylinder Mounting Hardware