Shop All Cylinder Mounting Hardware
Festo
Rod Clevis SG-6-32
Mfr # SG-6-32
Zoro # G502739269
$7.39
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
- Brand Festo
- MFR # SG-6-32
- Zoro # G502739269
- Country of Origin United States
- Category Cylinder Mounting Hardware
Description
Rod Clevis Sg-6-32 With Hexagon Nut, For Swivel Cylinder Mounting (Piston-Rod Side). Size=Unf6-32, Based On The Standard=(* Din 71752, * Iso 8140), Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Ambient Temperature=-40 - 150 °C, Product Weight=8 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FLEXTECH Clamps, T-Bolt, SS, 2.0"-2.32", PK2 (TB-200)
- BESTORQ B124K V Belt, 127 in Outside Length, 21/32 in Top Width, 1 Ribs (B124K)
- MARATHON MOTORS Vector Motor, 6.0 lb-ft, 1 HP, 230/460 V (145THTN6046)
- FAG BEARINGS Radial SRB > 170 Mm <= 320 Mm (22220 ES TVPB)
- FESTO Clevis Foot LNG-100 (LNG-100)
- FESTO Flange Mounting FNC-40 (FNC-40)
- FESTO Hex Nut MSK-M18X1, 5 (MSK-M18X1,5)
- FESTO Rod Clevis SG-UNF1/2"-20-B (SG-UNF1/2"-20-B)
- FESTO Rod Clevis SG-M12 (SG-M12)
- FESTO Trunnion Mounting Kit DAMT-V1-100-A (DAMT-V1-100-A)
- PARKER Bracket Assembly, Bore 1-1/8" to 2-1/2" (P8S-TMC02)
- Festo Cylinder Mounting Hardware