Shop All Cylinder Mounting Hardware
Festo
Rod Clevis CRSG-M10X1, 25
Mfr # CRSG-M10X1,25
Zoro # G002741281
product price: $108.99
/ea
Free Shipping & Returns
$108.99
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
- Brand Festo
- MFR # CRSG-M10X1,25
- Zoro # G002741281
- Country of Origin Germany
- Category Cylinder Mounting Hardware
Description
Rod Clevis Crsg-M10X1,25 Corrosion Resistant, As Per Din 8140. Size=M10X1,25, Assembly Position=Any, Based On The Standard=(* Din 71752, * Iso 8140), Corrosion Resistance Classification Crc=4 - Very High Corrosion Stress, Ambient Temperature=-40 - 150 °C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ARO Filter/Regulator/Lubricator, 1/2", NPT (C38341-801)
- GATES Predator Single Belts, CP144 (CP144)
- PRINCE Flow Control Valve, 1/2 In, 0 to 16 GPM (RDRS-150-16)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x160" (5VX1600)
- FESTO Coupling Piece KSZ-M12X1, 25 (KSZ-M12X1,25)
- FESTO Self-Aligning Rod Coupler FK-M10 (FK-M10)
- FESTO Rod Clevis SG-M10X1, 25 (SG-M10X1,25)
- FESTO Slot Nut HMBN-5-1M5 (HMBN-5-1M5)
- FESTO Rod Clevis SG-6-32 (SG-6-32)
- FESTO Swivel Mounting SBN-20/25 (SBN-20/25)
- FESTO Swivel Flange SNCB-100 (SNCB-100)
- Festo Pneumatic System Components